Shop All Rain Pants
Viking
Open Road Safety W Pant Green
Mfr # D6323WPG-XXL
Zoro # G5393726
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gree/Yellow
- Material 150D Rip-Stop Polyester, Polyurethane
- Fabric Weight 13.5 oz
- Inseam 33 in
- Seam Style Double Stitched, Heat Sealed, Taped
Product Information
- Brand Viking
- MFR # D6323WPG-XXL
- Zoro # G5393726
- UPC # 604059862482
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Description
Hi-Visibility Rain Bib Pants, Material 150D Rip-Stop Polyester, Polyurethane, Gender Men's, Size 2XL, Color Gree/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIH INTERNATIONAL M-Brace 20R Knee Wrap - Blue - Size Regular (20R)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1-1/2 In (378-1561524)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXS-10AE-PU)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- VIKING Open Road Safety W Pant Green (D6323WPG-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-S)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- Viking Rain Pants