Shop All Rain Overalls
Viking
Open Road Safety Pant Open Roadange
Mfr # 6323PO-XXL
Zoro # G1586229
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 6.75 oz
- Material Polyester, Polyurethane
- Rainwear Features Wind Resistant
- Inseam 33 in
Product Information
- Brand Viking
- MFR # 6323PO-XXL
- Zoro # G1586229
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Orange, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- RADIANS Radians DRIRAD(TM)28 Durable Rainwear (RH15-NSYV-UNIV)
- Viking Workwear and Protective Clothing