Shop All Rain Overalls
Viking
Open Road Safety Pant Open Roadange
Mfr # 6323PO-XL
Zoro # G1586238
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 6.75 oz
- Material Polyester, Polyurethane
- Rainwear Features Wind Resistant
- Inseam 32 1/2 in
Product Information
- Brand Viking
- MFR # 6323PO-XL
- Zoro # G1586238
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Maximum Waist Size | 39 in |
Maximum Chest Size | 46 in |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XL, Color Orange, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC TRIAGE KIT (K3301)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- TRU-SPEC Tactical Shorts, 46" Sz, Waist 45" to 47" (4232)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- Viking Workwear and Protective Clothing