Shop All Rain Pants
Viking
Open Road Safety Pant Green
Mfr # D6323PG-XXL
Zoro # G5393665
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester, Polyurethane
- Fabric Weight 6.75 oz
- Inseam 33 in
- Seam Style Double Stitched, Heat Sealed, Taped
Product Information
- Brand Viking
- MFR # D6323PG-XXL
- Zoro # G5393665
- UPC # 604059861706
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Length | 2 |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- HEXARMOR Safety Gloves, 10 2/5 in, Left n Right, PR1 (4073-XL (10))
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VIKING Open Road Safety Pant Green (D6323PG-M)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXL)
- Viking Rain Pants