Viking

Open Road Safety Pant Green


original price: $27.99
16% off
new price: $23.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Fabric Weight 6.75 oz
  • Material Polyester, Polyurethane
  • Rainwear Features Wind Resistant
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size L
Fits Waist Size 36 in
Maximum Chest Size 44 in
Maximum Waist Size 36 in
Minimum Chest Size 42 in

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.