Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Open Roadg
Mfr # 6323JO-XXL
Zoro # G1586466
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards CSA Z96-15
- Material Polyester, Polyurethane
- Length 33 1/2 in
- Fabric Weight 6.75 oz
Product Information
- Brand Viking
- MFR # 6323JO-XXL
- Zoro # G1586466
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 1/2 in |
Fits Chest Size | 37 in |
Maximum Chest Size | 51 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 1/2 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- AVON PROTECTION Head Harness, PK5 (70501-159)
- CONDOR VF, Cut Resistant Gloves, 9 L, 61JC35, PR (61JC45)
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-S)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- Viking High Visibility Clothing