Shop All Rainsuits
Viking
Open Road 150D Suit - Black
Mfr # 2900BK-XXL
Zoro # G5392301
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 32 in
- Rainwear Features Wind Resistant
Product Information
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Jacket Length | 33 1/2 in |
Fits Chest Size | 51 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 33 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 32 in, Maximum Chest Size 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Bib Flyfront Overall, Yellow, XL (7605200)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- TILLMAN Green Jacket size S (6230S)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-M)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- Viking Workwear and Protective Clothing