Viking

Open Road 150D Jkt w/Hood-Ylw


product price: $38.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material 150 Denier Rip-Stop Polyester
  • Length 33 in
  • Fabric Weight 6.75 oz
  • Gender Men's
See all product information

Product Information

  • Brand Viking
  • MFR # 2910JY-M
  • Zoro # G5392265
  • UPC #
    604059946700
  • Country of Origin China
  • Category Rain Jackets

Dimensions

Size M
Length 33 in
Fits Chest Size 40 in

Description

Rain Jacket with Hood, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.