Shop All Rain Jackets
Viking
Open Road 150D Jkt w/Hood-Ylw
Mfr # 2910JY-L
Zoro # G5385992
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 150 Denier Rip-Stop Polyester
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Product Information
- Brand Viking
- MFR # 2910JY-L
- Zoro # G5385992
- UPC # 604059946878
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 43 in |
Details
Description
Rain Jacket with Hood, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (51YLP)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-M)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-M)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, L (FR267CL)
- Viking Workwear and Protective Clothing