Shop All Rain Pants
Viking
Open Road 150D Bib Pants - Grn
Mfr # 2910PG-XXXL
Zoro # G5393586
original price:
$30.25
5% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fabric Weight 6.25 oz
- Inseam 33 1/2 in
- Seam Style Double Sewn, Heat Sealed, Taped
Product Information
- Brand Viking
- MFR # 2910PG-XXXL
- Zoro # G5393586
- UPC # 604059946328
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 45 in |
Maximum Chest Size | 54 in |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Green, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 37.6 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-MA-25-BX)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-L)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- TINGLEY Storm Champ Hd Jacket W Pants 2Xl (S66211)
- Viking Rain Pants