Shop All Twist Drill Bits
Viking Norseman Drill
Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16"
Mfr # 87000
Zoro # G7129115
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in.
- Overall Length 3 in.
Product Information
- Brand Viking Norseman Drill
- MFR # 87000
- Zoro # G7129115
- UPC # 50728870003
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 3/16 in. |
Overall Length | 3 in. |
Details
Item | Drill Bits |
Description
Type 250-Ub 135-Deg Split Pt Magnum Sup Premium Mechanical Drill Bit 12 Pk 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- COOLAROO Coolaroo 799870434519 9 ft. 10 in. Triangle Red (434519)
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1305)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-12580)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SPI.1/2)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- Viking Norseman Drill Drill Bits