Shop All Twist Drill Bits
Viking Norseman Drill
Type 211 135-Deg Split Pt Hss Balk Aircraft Drill Bit 6 Pk 13/64"/6"
Mfr # 68550
Zoro # G7145312
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 13/64 in.
- Overall Length 6 in.
Product Information
- Brand Viking Norseman Drill
- MFR # 68550
- Zoro # G7145312
- UPC # 50728685508
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 13/64 in. |
Overall Length | 6 in. |
Details
Item | Drill Bits |
Description
Type 211 135-Deg Split Pt Hss Balk Aircraft Type B Drill Bit 6 Pk 13/64"/6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (419559)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- Viking Norseman Drill Drill Bits