Shop All Shank Drill Bits
Viking Norseman Drill
29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4"
Mfr # 29281
Zoro # G6434112
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Size 3/4 in.
- Shank Dia. 3/4 in.
Product Information
- Brand Viking Norseman Drill
- MFR # 29281
- Zoro # G6434112
- UPC # 50728292812
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Size | 3/4 in. |
Shank Dia. | 3/4 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- PROTO Punch, Drive Pin, 5/32in (J475/16X5/32)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- VIKING NORSEMAN DRILL 29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8" (29201)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Viking Norseman Drill Drill Bits