Shop All Shank Drill Bits
Viking Norseman Drill
29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8"
Mfr # 29201
Zoro # G6433254
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Size 5/8 in.
- Shank Dia. 5/8 in.
Product Information
- Brand Viking Norseman Drill
- MFR # 29201
- Zoro # G6433254
- UPC # 50728292010
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Size | 5/8 in. |
Shank Dia. | 5/8 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 6-Spline 45/64" Locking Lug Nut Socket (78540)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- V-8 TOOLS 3/8" Drive Crowfoot Wrench Set, SAE, Flare Nut, Full Polish (7311)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Viking Norseman Drill Drill Bits