Shop All Work Jackets & Coats
Viking
Ladies Trizone Jacket, Red, XXL
Mfr # 880R-XXL
Zoro # G7336679
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PU shell
- Closure Type Zipper, Hook-and-Loop
- Fits Chest Size 48" to 50"
- Insulated Yes
Product Information
- Brand Viking
- MFR # 880R-XXL
- Zoro # G7336679
- UPC # 00060405990801
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Red |
Material | Polyester/PU shell |
Closure Type | Zipper, Hook-and-Loop |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Ladies Trizone Jacket,Red,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- MSA SAFETY Hardhat Adapter, For Use With Mfr. No. 82769 Silver/Black (491870)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, L (N716884)
- BRIGHTON-BEST Ironclad HW4-03-M Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Medium (HW4-03-M)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- Viking Workwear and Protective Clothing