Shop All Work Jackets & Coats
Viking
Jacket, Moss Green, PVC Lite, L
Mfr # 3125J-L
Zoro # G7332978
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moss Green
- Material PVC/Polyester
- Closure Type Snap Closure
- Style Hooded
- Fits Chest Size 42" to 44"
Product Information
- Brand Viking
- MFR # 3125J-L
- Zoro # G7332978
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Moss Green |
Material | PVC/Polyester |
Closure Type | Snap Closure |
Style | Hooded |
Type | Hooded |
Water-Resistant | Yes |
Description
Jacket,Moss Green,PVC Lite,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- VIKING Tempest II Jacket, Black/Red, 3XL (838CR-XXXL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Tempest Trizone Jacket, Black, M (858JB-M)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Viking Work Jackets & Coats