Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, XL, Orange
Mfr # U6155O-XL
Zoro # G7760431
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Product Information
- Brand Viking
- MFR # U6155O-XL
- Zoro # G7760431
- UPC # 060405968749
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 47 in |
Length | 27 in |
Maximum Chest Size | 47 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 47 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features ID Window, U ANSI Reflective Striping Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/4" Length (SHOOK275)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, 2 PK, NIOSH (7950)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING High Visibility Vest, Class 3, S, Green (U6155G-S)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- Viking Traffic Safety Vests and Apparel