Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, S, Lime
Mfr # U6195G-S
Zoro # G7760343
original price:
$119.15
45% off
new price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 0
- ANSI Class 2
- Vest Stripe Color Family Silver
- Fits Chest Size 37"
- Number of Pockets with Closure 8
Product Information
- Brand Viking
- MFR # U6195G-S
- Zoro # G7760343
- UPC # 060405968756
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 37" |
Details
Hazard Risk Category (HRC) | 0 |
Item | High Visibility Vest |
ANSI Class | 2 |
Vest Stripe Color Family | Silver |
Number of Pockets with Closure | 8 |
Back Stripe Pattern | U-Block |
Features | D Ring Access, Survey Tape Dispenser Grommets on Pockets |
ATPV Rating | Not Rated |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2010 |
Gender | Unisex |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 37 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Optics Case, Black, Zipper, 3-1/8 in L (NGCL2-01-R3)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-12-X)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- Viking High Visibility Clothing