Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, 2XL, Lime
Mfr # U6195G-XXL
Zoro # G7321120
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
- Fits Chest Size 51"
- ATPV Rating Not Rated
- Gender Unisex
Product Information
- Brand Viking
- MFR # U6195G-XXL
- Zoro # G7321120
- UPC # 060405968879
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 51" |
Details
Stripe Color | Silver |
Features | D Ring Access, Survey Tape Dispenser Grommets on Pockets |
Item | High Visibility Vest |
ATPV Rating | Not Rated |
Gender | Unisex |
Standards | ANSI/ISEA 107-2010 |
Back Stripe Pattern | U-Block |
Hazard Risk Category (HRC) | 0 |
Vest Stripe Color Family | Silver |
Number of Pockets with Closure | 8 |
ANSI Class | 2 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 080)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING High Visibility Vest, Class 2, XL, Orange (U6195O-XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- Viking High Visibility Clothing