Shop All Traffic Safety Vests and Apparel
Viking
Hi-Vis Vest, Orange, Polyester Mesh, S
Mfr # U6112O-S
Zoro # G7321087
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Product Information
- Brand Viking
- MFR # U6112O-S
- Zoro # G7321087
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 37 in |
Length | 27 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 37 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- MCR SAFETY Coated Gloves, M, Blue/Blk/Gray, Unlined, PR (B100M)
- YARD TUFF Drag Mat 4x4 (YTF-44TBDM)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- VIKING High Visibility Vest, Class 2, XL, Orange (U6195O-XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- Viking Workwear and Protective Clothing