Shop All Traffic Safety Vests and Apparel
Viking
Hi Vis Vest, Class 2, 4XL/5XL, Lime
Mfr # U6110G-4XL/5XL
Zoro # G9364831
original price:
$8.65
9% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 0
- Features ID Window, U ANSI Reflective Striping Configuration
- ANSI Class 2
- Standards ANSI/ISEA 107
- Vest Stripe Color Family Silver
Product Information
- Brand Viking
- MFR # U6110G-4XL/5XL
- Zoro # G9364831
- UPC # 060405806546
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 58 in to 62 in |
Size | 4XL/5XL |
Length | 27 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 58 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- Viking High Visibility Clothing