Shop All Traffic Safety Vests and Apparel
Viking
Hi Vis Surveyor Vest, Class 1, L, Red
Mfr # 4915R-L
Zoro # G7320481
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 1
- Back Stripe Pattern X
- Number of Pockets with Closure 7
- Gender Unisex
- Stripe Color Silver
Product Information
- Brand Viking
- MFR # 4915R-L
- Zoro # G7320481
- UPC # 060405983315
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 43" |
Details
Item | High Visibility Surveyor Vest |
ANSI Class | 1 |
Back Stripe Pattern | X |
Number of Pockets with Closure | 7 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Orange/Red/Silver |
Standards | CSA Z96-09 Class 1 Level 2 |
Hazard Risk Category (HRC) | 0 |
Features | 11" Zip Access To Entire Back Pocket/Pouch, Heavy Duty Front Zipper, Clip Bands |
ATPV Rating | Not Rated |
Description
High Visibility Surveyor Vest, ANSI Class 1, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 43 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern X, Vest Length 31 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- NMC Danger This Tag & Lock To Be Removed Only By Bilingual Tag, Pk25 (SPLOTAG1-25)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- VIKING High Visibility Vest, Class 2, L, Orange (U6195O-L)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- Viking Traffic Safety Vests and Apparel