Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Black
Mfr # 2110BK-L
Zoro # G4914183
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 29 1/2 in
- Fits Waist Size 36 in
- Rainwear Features Wind Resistant
Product Information
Dimensions
Size | L |
Fits Waist Size | 36 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 43 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Blue D Carabiner (XD14063)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, 3XL (AG10009S-XXXL (12))
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- PUR N95 General Purpose Face Mask White One Size Fits Most 5 pk, 5PK (64032)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XL)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- VIKING Open Road 150D Suit - Green (2900G-M)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5T913)
- Viking Rain Gear