Shop All Traffic Safety Vests and Apparel
Viking
Flame Resist Vest, Class 2, L/XL, Orange
Mfr # 6136FR-L/XL
Zoro # G9364883
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
Product Information
- Brand Viking
- MFR # 6136FR-L/XL
- Zoro # G9364883
- UPC # 060405977055
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 45 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 46 in |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 45 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating FR ASTM F2302-09, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Assembly Point, Portrait (OS-EM-D-1824-V-10428)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Grass (MISC-Grass)
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- TRU-SPEC Mens Tactical Pants, Size 44", Navy (1120)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- Viking Workwear and Protective Clothing