Shop All Home & Office Phone Accessories
Viking Electronics
K-1900-7-IP with EWP
Mfr # K-1900-7-IP-EWP
Zoro # G209917397
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking Electronics
- MFR # K-1900-7-IP-EWP
- Zoro # G209917397
- UPC # 615687226607
- Country of Origin United States
- Category Home & Office Phone Accessories
Description
12 gauge 0.105 thick 316 stainless steel front panel- Permanent laser etched graphics- Heavy duty metal hook switch- Armored handset cable- T-10 Security Torx drive mounting screws- Weather Resistant Features:- Marine grade 316 stainless steel faceplate- Marine grade 316 stainless steel Torx security screws- Enhanced Weather Protection designed to meet IP66 Ingress Protection Rating see DOD 859- Faceplate, ear piece, and mouth piece gaskets- Ring with adjustable volume and cadence- Hearing aid compatible amplified handset with sealed push button volume control- SPDT 2 Amp relay contacts for door/gate or camera control- Optional RC-4A for Secure Remote Relay Control, see DOD 582- SIP compliant- PoE powered class 1, <4 Watts- Outbound Proxy, Authentication ID, Peer to Peer, VLAN Tagging- Network downloadable firmware- 54In. armored handset cable- Cycles to up to three rollover phone numbers on busy or no-answer- Remotely programmable- Extended temperature range -40 Degrees F to 140 Degrees F- Selectable auto-answer feature for monitoring- Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating, see DOD 859- Flush mount using a standard double-gang box not included- Surface mount using an optional VE-5x10 surface mount box not included, see DOD 424- Optional VE-LIGHT kit to illuminate the front panel at night, see DOD 428- Diagnostics for testing relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12Ah 6V F1 Sealed Lead Acid Battery (PC12-6F1)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- JABRA Talk Wireless Bluetooth Earset (100-92200901-02)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- VIKING ELECTRONICS Viking Ring Booster to 10 Ren (RG-10A)
- VIKING ELECTRONICS IP Paging Speaker Adapter with Talk Back (PSA-TB-IP)
- VIKING ELECTRONICS Boost Ringing Power and Reshape Ring Signal to a True Sine Wave (RG-224)
- VIKING ELECTRONICS Emergency Phone Panic Button Kit (PB-1)
- VIKING ELECTRONICS Viking Time Delay Relay (TDR-1)
- VIKING ELECTRONICS Viking Hot Dialer with Touch Tone (K-1900-5)
- RIBBON COMMUNICATIONS 2900A INTELLIGENT EDGE C2E (2900A-901-C2E)
- Viking Electronics Home & Office Phone Accessories