Shop All Drill Bit Sets
Viking Drill & Tool
Viking 22873 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 15-Piece
Mfr # 22873
Zoro # G100892922
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16-1/2 by 32nds
- Case Index
Product Information
- Brand Viking Drill & Tool
- MFR # 22873
- Zoro # G100892922
- UPC # 50728228736
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 1/16-1/2 by 32nds |
Details
Item | Drill Bits |
Case | Index |
Description
Norseman's drill bits give you twice the life of a standard drill bit. Enlarge existing holes or drill through sheet metal, hard steel, acrylics and brass. Self-centering and 3-flats on shank. Sizes: 1/16 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 13/32 in., 7/16 in., 15/32 in., 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- GEARWRENCH Torx Socket 3/8" Drive x E12, 1.240" Length, black oxide (80461)
- BAHCO Bahco Bowsaw Blade, 36", Green Ergo (23-36)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QP1P10S1D)
- VIKING DRILL & TOOL Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece (22903)
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- IRWIN Wood Drill Bit Sets (49600)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILL AMERICA 1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set (DWD29S-SET)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- Viking Drill & Tool Drill Bits