Shop All Work Jackets & Coats
Viking
Creekside Jacket Martini, Green, XXL
Mfr # 866MG-XXL
Zoro # G7336408
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PU shell
- Closure Type Zipper/Hook and Loop
- Fits Chest Size 48" to 50"
- Water-Resistant Yes
Product Information
- Brand Viking
- MFR # 866MG-XXL
- Zoro # G7336408
- UPC # 00060405990467
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Martini/Green |
Material | Polyester/PU shell |
Closure Type | Zipper/Hook and Loop |
Water-Resistant | Yes |
Description
Creekside Jacket Martini,Green,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- PANDUIT ThermTrans, Comp Label, Adhesive Super-T (C100X050YPT)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_102_WAB_4)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- Viking Workwear and Protective Clothing