Shop All Work Jackets & Coats
Viking
Creekside Jacket Martini, Green, S
Mfr # 866MG-S
Zoro # G7336399
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PU shell
- Closure Type Zipper/Hook and Loop
- Fits Chest Size 34" to 36"
- Water-Resistant Yes
Product Information
- Brand Viking
- MFR # 866MG-S
- Zoro # G7336399
- UPC # 00060405990429
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Martini/Green |
Material | Polyester/PU shell |
Closure Type | Zipper/Hook and Loop |
Water-Resistant | Yes |
Description
Creekside Jacket Martini,Green,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS5032-01A-56 56-17-135 mm Rectangle Sunglasses; Gray Tinted Lenses (HDMC-SUNG-HDS5032-01A-56)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 24 x 36, Charcoal (ET 0023CH)
- BULLARD Constant Flow Respirator With Inner Bib (CC20TIC35)
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- VIKING Tempest II Jacket, Black/Red, 3XL (838CR-XXXL)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- 5.11 Blue Big Horn Jacket size M (48026)
- Viking Workwear and Protective Clothing