Shop All Air Saws, Nibblers & Shears
Viking
Circular Saw, General
Mfr # VT7502
Zoro # G7114152
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty General
- Includes 2 in 200 Teeth Saw Blade
- Air Pressure 90 psi
- Average CFM @ 15 Second Run Time 4.0
- Air Consumption 4 cfm
Product Information
- Brand Viking
- MFR # VT7502
- Zoro # G7114152
- UPC # 746340064639
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 9 5/8 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 2 in |
Arbor Hole Size | 1/4 in |
Description
Cut-Off Tool, Wheel Diameter 2 in, Duty Rating Medium Duty, Max. Speed 620 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, Includes 2 in 200 Teeth Saw Blade, Arbor Hole Size 1/4 in, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- KETT TOOL Shear Head Complete 95-20 (95-20)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- KETT TOOL Pneumatic Fiber Cement Shears, Straight Handle (1/2" Cut) P-2093 (P-2093)
- KETT TOOL Profile Blade Kit Kit #146L (KIT #146L)
- KETT TOOL Shear Housing 60-23 (60-23)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- Viking Air Saws, Nibblers & Shears