Shop All Rain Jackets
Viking
BT Element Jacket, Solid, Dusk, M
Mfr # 240D-M
Zoro # G7332740
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PVC shell fabric
- Lining Material Mesh
- Type Waterproof
- Closure Type zipper
Product Information
- Brand Viking
- MFR # 240D-M
- Zoro # G7332740
- UPC # 00060405979998
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Dusk |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh |
Type | Waterproof |
Closure Type | zipper |
Style | Waterproof |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Dusk,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md Grain/Split Cow Drvrs Glv-Cd, PR (1428M)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OL)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- Viking Rain Jackets