Shop All High Speed Jobber Drill Bits
Viking
9/64" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12
Mfr # 05630
Zoro # G4557026
product price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.140625
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.1406
- Overall Length 2.875
Product Information
- Brand Viking
- MFR # 05630
- Zoro # G4557026
- UPC # 50728056308
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.1406 |
Overall Length | 2.875 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 1.75 |
Details
Decimal Equivalent | 0.140625 |
Material | Hi-Molybdenum |
Finish | TiAlN |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- POWERWELD F-Clamp, 20" (F-1200-20)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING #32 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01750)
- VIKING #7 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01500)
- VIKING #10 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01530)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86960)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- Viking Drill Bits