Shop All High Speed Jobber Drill Bits
Viking
9/16" Type 240 Black Jobber Drill 118° Pt. HSS
Mfr # 01350
Zoro # G4558085
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5625
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 6.625
- Length of Cut 4.8125
Product Information
- Brand Viking
- MFR # 01350
- Zoro # G4558085
- UPC # 50728013509
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.5625 |
Overall Length | 6.625 |
Length of Cut | 4.8125 |
Drill Bit Dimension Type | Imperial |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (10E215)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/2 in Radius (CF165)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING #7 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01500)
- VIKING 96 Pc Set Type 240-UB Fractional Drill Bits with Drawer Cabinet (06500)
- VIKING 1/2" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06120)
- VIKING 2.50mm-0.45mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60500)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- DRILL AMERICA 13.00mm HSS Jobber Length Drill Bit (DWDMM13.00)
- Viking Drill Bits