Shop All Plain-Toe Work Boots and Shoes
Viking
8 Unisex Black
Mfr # VW49T-8
Zoro # G4846791
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Product Information
- Brand Viking
- MFR # VW49T-8
- Zoro # G4846791
- UPC # 060405807444
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-XL)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- VIKING 6 Unisex Black (VW49T-6)
- VIKING 13 Unisex Black (VW49T-13)
- VIKING 12 Unisex Black (VW49T-12)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 9 Unisex Black (VW49T-9)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- Viking Foot Protection