Shop All Plain-Toe Work Boots and Shoes
Viking
7 Unisex Black
Mfr # VW49T-7
Zoro # G4847516
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Product Information
- Brand Viking
- MFR # VW49T-7
- Zoro # G4847516
- UPC # 060405807437
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Disposable Uncorded Ear Plugs, Pink (28850)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- VIKING 14 Unisex Black (VW49T-14)
- VIKING 9 Unisex Black (VW49T-9)
- VIKING 6 Unisex Black (VW49T-6)
- VIKING The Viking Insulated Boot (VW23)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-12)
- VIKING 13 Unisex Black (VW49T-13)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- Viking Plain-Toe Work Boots and Shoes