Shop All Jobber Length Drill Bits
Viking
7-1/8" HSS Jobber Length Drill Bit
Mfr # VI 22280
Zoro # G3133910
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size 3.90 mm
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6250
- Material High Speed Steel
Product Information
- Brand Viking
- MFR # VI 22280
- Zoro # G3133910
- UPC # 050728222802
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.90 mm |
Shank Dia. | 5/8 in |
Overall Length | 7 1/8 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 5 3/16 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.6250 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
List Number | 240-UB |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 3.90 mm, Decimal Equivalent 0.6250, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- BIG HORN 12 oz Mallet (22106)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/64 (C23128)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-D (C18032)
- ALL-SOURCE 3/32 In. Titanium Drill Bit (218301DB)
- Viking Drill Bits