Shop All High Speed Jobber Drill Bits
Viking
5/16" Type 260 118° HSS Screw Machine Drill, PK6
Mfr # 24030
Zoro # G4556807
original price:
$22.78
14% off
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3125
- Material HSS
- Finish Bright
- Overall Length 2.8125
- Length of Cut 1.625
Product Information
- Brand Viking
- MFR # 24030
- Zoro # G4556807
- UPC # 50728240301
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.3125 |
Overall Length | 2.8125 |
Length of Cut | 1.625 |
Drill Bit Dimension Type | Imperial |
Details
Decimal Equivalent | 0.3125 |
Material | HSS |
Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-5/8" Striking Face Box Wrench, 45° Offset Head (66852)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- JAMESON Limb and Wire Raiser (WR-1)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING #30 Type 490 135° Split Pt. Black Twin End Drill, PK12 (28140)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- VIKING #51 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01940)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- Viking Drill Bits