Shop All Twist Drill Bits
Viking
#51 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08800
Zoro # G4565313
product price: $17.65
/pk 12, $1.47/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #51
- Drill Bit Finish Bright
- Decimal Equivalent 0.067
- Length Class 1
Product Information
- Brand Viking
- MFR # 08800
- Zoro # G4565313
- UPC # 50728088002
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #51 |
Length Class | 1 |
Shank Dia. | 0.067 |
Overall Length | 2 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.067 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-7/8" Tile Chisel (48-62-6030)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SGXL)
- VIKING #33 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08620)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING 60 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill (68420)
- VIKING #51 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 (03690)
- MIBRO DRILLBIT HSS 10.5MM (285841AC)
- Viking Twist Drill Bits