Shop All Drill Bit Sets
Viking
41pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 49043
Zoro # G3133825
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm-10.00 mm by 0.10 mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Viking
- MFR # VI 49043
- Zoro # G3133825
- UPC # 050728490430
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm-10.00 mm by 0.10 mm |
Sizes Included | 6.00mm, 6.10mm, 6.20mm, 6.30mm, 6.40mm, 6.50mm, 6.60mm, 6.70mm, 6.80mm, 6.90mm, 7.00mm, 7.10mm, 7.20mm, 7.30mm, 7.40mm, 7.50mm, 7.60mm, 7.70mm, 7.80mm, 7.90mm, 8.00mm, 8.10mm, 8.20mm, 8.30mm, 8.40mm, 8.50mm, 8.60mm, 8.70mm, 8.80mm, 8.90mm, 9.00mm, 9.10mm, 9.20mm, 9.30mm, 9.40mm, 9.50mm, 9.60mm, 9.70mm, 9.80mm, 9.90mm, 10.00mm |
Details
Item | Jobber Drill Bit Set |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black/Gold |
Cutting Direction | Right Hand |
Number of Pieces | 41 |
List Number | SP-41M |
Description
Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. Round Punch (76340)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- VIKING 13pc. HSS 135 Degrees Drill Bit Set (VI 44110)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 1/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87040)
- VIKING 5/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40574)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- Viking Drill Bits