Shop All High Speed Jobber Drill Bits
Viking
40 Pc Set Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap
Mfr # 35181
Zoro # G4564078
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 35181
- Zoro # G4564078
- UPC # 50728351816
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral Point Plug Taps & Hex Dies
• Contains: HSS Spiral Point Taps & Dies 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
•Contains: HSS pipe tap 1/8-27, T handle tap wrench 0-1/4, 3/16"-1/2" die stock, screw pitch gauge, screw driver, tap wrench
•
•Contains: HSS spiral point taps & HSS hex dies sizes: 4-40, 6-32, 8-32, 10-24, 10-32, 12-24,1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13 & 1/2"-20
HSS pipe tap and hex die size: 1/8"-27 NPT
T-Handle tap wrenches: 0 - 1/4” & 3/16”-1/2”
Straight handle tap wrench: #4 - 1/2”
Die stock, Screw pitch gauge & Screw driver.
• Contains: HSS Spiral Point Taps & Dies 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
•Contains: HSS pipe tap 1/8-27, T handle tap wrench 0-1/4, 3/16"-1/2" die stock, screw pitch gauge, screw driver, tap wrench
•
•Contains: HSS spiral point taps & HSS hex dies sizes: 4-40, 6-32, 8-32, 10-24, 10-32, 12-24,1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13 & 1/2"-20
HSS pipe tap and hex die size: 1/8"-27 NPT
T-Handle tap wrenches: 0 - 1/4” & 3/16”-1/2”
Straight handle tap wrench: #4 - 1/2”
Die stock, Screw pitch gauge & Screw driver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- PLS Pls 3G Z, 3-Point Green Laser Bare Tool (PLS 3G Z)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN36)
- Viking Drill Bits