Shop All High Speed Jobber Drill Bits
Viking
#4 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01470
Zoro # G4557832
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.209
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 3.75
- Drill Bit Dimension Type Wire
Product Information
- Brand Viking
- MFR # 01470
- Zoro # G4557832
- UPC # 50728014704
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.209 |
Overall Length | 3.75 |
Drill Bit Dimension Type | Wire |
Length of Cut | 2.5 |
Details
Decimal Equivalent | 0.209 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap (22XP51)
- STM 115mm Taper Bore Gauge (231277)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- DEWALT Cordless Impact Driver, 20V, 1/4 (DCF809C1)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING 9/64" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05630)
- VIKING 15/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05950)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- VIKING 7/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86950)
- DRILL AMERICA #67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN67)
- Viking Drill Bits