Shop All High Speed Jobber Drill Bits
Viking
#32 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01750
Zoro # G4555915
product price: $16.35
/pk 12, $1.36/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.116
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 2.75
- Length of Cut 1.625
Product Information
- Brand Viking
- MFR # 01750
- Zoro # G4555915
- UPC # 50728017507
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.116 |
Overall Length | 2.75 |
Length of Cut | 1.625 |
Drill Bit Dimension Type | Wire |
Details
Decimal Equivalent | 0.116 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-M8-20 Adjustable Lever Steel (8N20A02K)
- DEWALT Taping Knife, BS, Soft Grip, 6 (DXTT-2-122)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 15/64 (45615)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- VIKING 1/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01030)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- VIKING 7/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01060)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- EAGLE TAPTEK CUTTING TOOLS 1/8 HIGH SPEED STEEL TIN-COATED JOBBER DRILL, 12PK (T500-008-I)
- Viking Drill Bits