Shop All Twist Drill Bits
Viking
#28 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08570
Zoro # G4564105
product price: $25.15
/pk 12, $2.10/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #28
- Drill Bit Finish Bright
- Decimal Equivalent 0.1405
- Length Class 1.75
Product Information
- Brand Viking
- MFR # 08570
- Zoro # G4564105
- UPC # 50728085704
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #28 |
Length Class | 1.75 |
Shank Dia. | 0.1405 |
Overall Length | 2.875 |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.1405 |
Point Angle | 135degree Split |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J248-8)
- HOUGEN 2-1/8 in. x 2 in. 12,000-Series Annular Cutter (12268)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- SIOUX TOOLS Impact Wrench, ToolKit Bare Tool, 38 Drive, 5000 BPM, 100 ftlb, 4000 RPM, 90 PSI Air, 14 NPT (IW375AP-3F)
- VIKING #43 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08720)
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40500)
- VIKING 26 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill (68380)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- VIKING 9/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40540)
- VIKING 60 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill (68420)
- WALTER Walter Titex - Jobber drill (5058860)
- Viking Twist Drill Bits