Shop All Drill Bit Sets
Viking
27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87150
Zoro # G4565968
product price: $47.79
/pk 6, $7.97/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Black & Gold
- Drill Bit Point Angle 135degree Split
- Drill Bit Type 250-UB
Product Information
- Brand Viking
- MFR # 87150
- Zoro # G4565968
- UPC # 50728871505
- Country of Origin United States
- Category Drill Bit Sets
Details
Material - Machining | Hi-Molybdenum |
Finish - Machining | Black & Gold |
Drill Bit Point Angle | 135degree Split |
Drill Bit Type | 250-UB |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Portable Tool Chest, 4 Drawer, Gray (039000102)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 55 mm Size, Standard Socket, Black Phosphate (49-66-6610)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- PROTO Punch and Chisel Set, Not Tether Capable (J3)
- VIKING 13pc. HSS 135 Degrees Drill Bit Set (VI 49042)
- VIKING 41pc. HSS 135 Degrees Drill Bit Set (VI 49043)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 5/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40574)
- VIKING 19pc. HSS 135 Degrees Drill Bit Set (VI 58920)
- VIKING Reduced Shank Bit Set, 33 Pcs (VI 92401)
- IRWIN Step Drill Bit Set, HSS, 1/8-1-3/8 In, 4 pc (10225)
- Viking Drill Bit Sets