Shop All Jobber Length Drill Bits
Viking
27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6
Mfr # 40591
Zoro # G4564963
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Point Angle 135degree Split
- Drill Bit Material Hi-Molybdenum
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.421875
Product Information
- Brand Viking
- MFR # 40591
- Zoro # G4564963
- UPC # 50728405915
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 27/64" |
Length Class | 3.9375 |
Shank Dia. | 0.4219 |
Overall Length | 5.375 |
Cutting Depth | 2.11 |
Details
Item | Jobber Length Drill Bit |
Drill Bit Point Angle | 135degree Split |
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | GoldStrike |
Decimal Equivalent | 0.421875 |
Drill Bit Type | 240-GF |
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extended Hole Saw Arbor w/ Pilot 11/32 (A1-E)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-13UNC (402077)
- JACOBS DRILL SLV MT (30429DN)
- KIPP Adjustable Latches screw-on holes visible Style A (K0048.1631391)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #54 (44124)
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #9 (45679)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #25 (46695)
- Viking Jobber Length Drill Bits