Shop All Shank Drill Bits
Viking
21/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08180
Zoro # G4563222
product price: $40.99
/pk 6, $6.83/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.625
- Drill Bit Size 21/64"
- Drill Bit Dimension Type Imperial
- Shank Dia. 0.3281
- Decimal Equivalent 0.328125
Product Information
- Brand Viking
- MFR # 08180
- Zoro # G4563222
- UPC # 50728081805
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4.625 |
Drill Bit Size | 21/64" |
Drill Bit Dimension Type | Imperial |
Shank Dia. | 0.3281 |
Details
Decimal Equivalent | 0.328125 |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- STANLEY Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier (84-113)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024LS)
- VIKING 21 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (57810)
- VIKING 11/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6 (08190)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- VIKING Letter O Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6 (09080)
- VIKING 31/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6 (08280)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Mech Set w/Ultra Dex (66820)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- Viking Drill Bits