Shop All Shank Drill Bits
Viking
19/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08160
Zoro # G4562565
product price: $34.99
/pk 6, $5.83/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Point Angle 135degree Split
- Overall Length 4.375
- Shank Dia. 0.2969
- Drill Bit Material M42 Cobalt
Product Information
- Brand Viking
- MFR # 08160
- Zoro # G4562565
- UPC # 50728081607
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Overall Length | 4.375 |
Shank Dia. | 0.2969 |
Drill Bit Size | 19/64" |
Details
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.296875 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1-1/8" (11356)
- BLACK & DECKER Outer Clamp (151962-01)
- EXCEL BLADES #17A 1/4" Narrow Chisel Hobby Knife Replacement Blades, 5 pcs. 12pk (24017)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- Viking Shank Drill Bits