Shop All High Speed Jobber Drill Bits
Viking
1/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12
Mfr # 86960
Zoro # G4562994
product price: $18.85
/pk 12, $1.57/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.125
- Material Hi-Molybdenum
- Finish Black & Gold
- Shank Dia. 0.125
- Overall Length 2.5
Product Information
- Brand Viking
- MFR # 86960
- Zoro # G4562994
- UPC # 50728869601
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.125 |
Overall Length | 2.5 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 1.4375 |
Details
Decimal Equivalent | 0.125 |
Material | Hi-Molybdenum |
Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.4 13/16"OD HSS Round Die (DWTMR1316-2X.4)
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-09MM)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525212)
- VIKING #4 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01470)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING 8.00mm-1.25mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60580)
- VIKING #32 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01750)
- VIKING 1/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01030)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.011 (300A 83)
- Viking High Speed Jobber Drill Bits