Shop All High Speed Jobber Drill Bits
Viking
15/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 06100
Zoro # G4557823
product price: $53.25
/pk 6, $8.88/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.46875
- Material Hi-Molybdenum
- Finish Black Oxide
- Shank Dia. 0.4688
- Overall Length 5.75
Product Information
- Brand Viking
- MFR # 06100
- Zoro # G4557823
- UPC # 50728061005
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.4688 |
Overall Length | 5.75 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 4.3125 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON MAG TORPEDO LVL 10""3VIAL (1435-1000)
- BON TOOL Bon 14-840 Rocker Bar, 48" (14-840)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA2)
- VIKING 9/32" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87060)
- VIKING 5/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01090)
- VIKING 13/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05930)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- VIKING 3/16" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01110)
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- Viking High Speed Jobber Drill Bits