Shop All Screw Machine Length Drill Bits
Viking
12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill
Mfr # 87651
Zoro # G4561567
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 87651
- Zoro # G4561567
- UPC # 50728876517
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
• 1/16 - 5/16 by 32nds 3/8, 7/16 & 1/2
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
•Contains: 1/16" - 5/16" by 32nds, 3/8", 7/16" & 1/2"
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Left Hand Heavy Duty Jobber Drills
•Contains: 1/16" - 5/16" by 32nds, 3/8", 7/16" & 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- IRWIN DRILL BIT 3/8"" BLK OXIDE (67524)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE84)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- VIKING 1/2" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (17060)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (04210)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- Viking Drill Bits