Shop All Shank Drill Bits
Viking
11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08080
Zoro # G4565295
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1719
- Point Angle 135degree Split
- Overall Length 3.25
- Drill Bit Size 11/64"
- Decimal Equivalent 0.171875
Product Information
- Brand Viking
- MFR # 08080
- Zoro # G4565295
- UPC # 50728080808
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1719 |
Overall Length | 3.25 |
Drill Bit Size | 11/64" |
Drill Bit Dimension Type | Imperial |
Details
Point Angle | 135degree Split |
Decimal Equivalent | 0.171875 |
Drill Bit Finish | Bright |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- PROTO 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (J848HD)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- DRILLCO 25/32, Cobalt S&D Drill (1000EC150)
- Viking Drill Bits